611-21258-01
Description
611-21258-01 BELT CONVEYOR ROLLER ; 5X9 IMP G/SL F/S-C
Part # 10512431
BDI # 18141238
Features
Roller Width - Inch:
9
Roller Width - Millimeter:
228.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Product Name:
Roller
CEMA Class:
CEMA B Plus | CEMA C | CEMA D
SAD5TE42SB-1P
Description
SAD5TE42SB-1P TROUGHING SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5TE42SB-1P
BDI # 23153016
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD5TE42SB-2P
Description
SAD5TE42SB-2P TROUGHING SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5TE42SB-2P
BDI # 23153024
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD5TE36SB-6P
Description
SAD5TE36SB-6P TROUGHING SMART ROLLER ; 36" BELT W 5" RLR
Part # SAD5TE36SB-6P
BDI # 23153008
Features
Roller Width - Inch:
13.25
Roller Width - Millimeter:
336.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-20TEI-30SBWB
Description
D5-20TEI-30SBWB IMPACT TROUGHING IDLER ; 30" BELT W 5" RLR 20DEG WIDE BASE
Part # D5-20TEI-30SBWB
BDI # 23163556
Features
Roller Width - Inch:
9.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount