E7P-10VR-54SB-7
Description
E7P-10VR-54SB-7 V-RETURN IDLER ; 54" BELT W 7" RLR 10DEG
Part # E7P-10VR-54SB-7
BDI # 23167189
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7-TET-78SB
Description
HE7-TET-78SB TROUGHING IDLER ROLLER ; W/ADPTR 78" BELT W 7" RLR
Part # HE7-TET-78SB
BDI # 23172568
Features
Roller Width - Inch:
27.75
Roller Width - Millimeter:
704.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1981.2
Product Name:
Roller
E7-FL-24SB
Description
E7-FL-24SB FLAT CARRIER ROLLER ; 24" BELT W 7" RLR
Part # E7-FL-24SB
BDI # 23166188
Features
Roller Width - Inch:
28
Roller Width - Millimeter:
711.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
HE7-35TET-78SB
Description
HE7-35TET-78SB TRANSITION TROUGH IDLER ; 78" BELT W 7" RLR 35DEG
Part # HE7-35TET-78SB
BDI # 23139960
Features
Roller Width - Inch:
27.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Steel
Mounting Method:
Base Mount
E7-10VR-54SB-7
Description
E7-10VR-54SB-7 V-RETURN IDLER ; 54" BELT W 7" RLR 10DEG
Part # E7-10VR-54SB-7
BDI # 23156299
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount