Page 1 of 5

Next

Compare
D6-10VRI-54SB-4

COMPARE

D6-10VRI-54SB-4

Description
D6-10VRI-54SB-4 V-RETURN IMPACT IDLER ; 54" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-54SB-4

BDI # 23157006

Features

Roller Width - Inch: 28.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-10VRI-54SB-7

COMPARE

D6-10VRI-54SB-7

Description
D6-10VRI-54SB-7 V-RETURN IMPACT IDLER ; 54" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-54SB-7

BDI # 23157010

Features

Roller Width - Inch: 28.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-10VR-54SB-4

COMPARE

E6-10VR-54SB-4

Description
E6-10VR-54SB-4 V-RETURN IDLER ; 54" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # E6-10VR-54SB-4

BDI # 23154472

Features

Roller Width - Inch: 28.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
HE6-10VR-54SB-7

COMPARE

HE6-10VR-54SB-7

Description
HE6-10VR-54SB-7 V-RETURN IDLER ; 54" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # HE6-10VR-54SB-7

BDI # 23160616

Features

Roller Width - Inch: 28.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7-VR-54SB

COMPARE

E7-VR-54SB

Description
E7-VR-54SB V-RETURN IDLER ROLLER ; 54" BELT W 7" RLR

PRECISION PULLEY

Part # E7-VR-54SB

BDI # 23172179

Features

Roller Width - Inch: 28.125
Roller Width - Millimeter: 714.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY