E7P-20TU-84SB
Description
E7P-20TU-84SB TROUGHING IDLER ; UNEQ 84" BELT W 7" RLR 20DEG
Part # E7P-20TU-84SB
BDI # 23172261
Features
Roller Width - Inch:
71.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D6-FL-72SB
Description
D6-FL-72SB FLAT CARRIER ROLLER ; 72" BELT W 6" RLR
Part # D6-FL-72SB
BDI # 23147207
Features
Roller Width - Inch:
75.375
Roller Width - Millimeter:
1914.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
HE7-20TU-84SB
Description
HE7-20TU-84SB TROUGHING IDLER ; UNEQ 84" BELT W 7" RLR 20DEG
Part # HE7-20TU-84SB
BDI # 23172470
Features
Roller Width - Inch:
71.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-RRD-66SB-1
Description
E7P-RRD-66SB-1 RETURN IDLER ; RBR DISC 7" RLR 66" BELT W 1-1/2"
Part # E7P-RRD-66SB-1
BDI # 23170319
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-FRD-66SB
Description
E7P-FRD-66SB FLAT CARRIER IDLER ; RBR DISC 66" BELT W 7" RLR
Part # E7P-FRD-66SB
BDI # 23168912
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount