Page 1 of 40

Next

Compare
D6-20TI-24

COMPARE

D6-20TI-24

Description
D6-20TI-24 IMPACT IDLER ; 6" DIA ROLL 20DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20TI-24

BDI # 21979348

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20TI-24

COMPARE

C6-20TI-24

Description
C6-20TI-24 IMPACT IDLER ; 6" DIA ROLL 20DEG 24" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20TI-24

BDI # 21979842

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35T-24-09

COMPARE

D6-35T-24-09

Description
D6-35T-24-09 STEEL IDLER ; 6" DIA ROLL 35DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-35T-24-09

BDI # 21979412

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20TSA-24-09

COMPARE

C5-20TSA-24-09

Description
C5-20TSA-24-09 INDLER SHELF-ALIGNER ; 5" DIA ROLL 20DEG 24" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-20TSA-24-09

BDI # 21978494

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RSA1-24-09

COMPARE

C5-RSA1-24-09

Description
C5-RSA1-24-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 24"WIDE BELT CEMA C 1.5"DROP

MARTIN SPROCKET & GR

Part # C5-RSA1-24-09

BDI # 21978650

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY