Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-TE-24SB
Description
B4-TE-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 4" RLR DIA 0 DEG CEMA B
Part # B4-TE-24SB
BDI # 21455495
Features
Roller Width - Inch:
8.938
Roller Width - Millimeter:
227.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
611-21258-01
Description
611-21258-01 BELT CONVEYOR ROLLER ; NON-RETURNABLE 5X9 IMP G/SL F/S-C
Part # 10512431
BDI # 18141238
Features
Roller Width - Inch:
9
Roller Width - Millimeter:
228.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Belt Width - Millimeter:
0
Product Name:
Roller
D6-GSTE-9.13
Description
D6-GSTE-9.13 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT
Part # D6-GSTE-9.13
BDI # 23159521
Features
Roller Width - Inch:
9.13
Roller Width - Millimeter:
231.902
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
B5-CIT-30SB
Description
B5-CIT-30SB TROUGHING IDLER ROLLER ; CI 30" BELT W 5" RLR
Part # B5-CIT-30SB
BDI # 23179436
Features
Roller Width - Inch:
10.5
Roller Width - Millimeter:
266.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller