30-GB5302-20
Description
30 GB5302 20 ; POR IDLER 35TRGH IMP EQ R/G B+
Part # 30-GB5302-20
BDI # 18140204
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
30-GB4210-02
Description
30 GB4210 02 ; POR IDLER 20 A/S STEEL EQ F/S B+
Part # 30-GB4210-02
BDI # 18140188
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Actuating Shoe | Sealed
Mounting Method:
Base Mount
30-GB4212-01
Description
30 GB4212 01 ; POR IDLER 20 P/A STEEL EQ R/G B+
Part # 30-GB4212-01
BDI # 18140189
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
30-GB4210-01
Description
30 GB4210 01 ; POR IDLER 20 A/S STEEL EQ R/G B+
Part # 30-GB4210-01
BDI # 18140187
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount
30-C6200RG
Description
30-C6200RG TROUGHING IDLER ; NON-RETURNABLE 20TRGH ST EQ REGR
Part # 30-C6200RG
BDI # 18139992
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount