36-GC5402-02
Description
36-GC5402-02 IDLER ; POR 45TRGH IMP EQ F/S
Part # 36-GC5402-02
BDI # 18140443
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Base Mount
E6-TI-36
Description
E6-TI-36 IMPACT IDLER ROLL ; 6" DIA ROLLER 36" WIDE BELT CEMA E
Part # E6-TI-36
BDI # 21978062
Features
Roller Width - Inch:
13
Roller Width - Millimeter:
330.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
E7-TI-36
Description
E7-TI-36 IMPACT IDLER ROLL ; 7" DIA ROLLER 36" WIDE BELT CEMA E
Part # E7-TI-36
BDI # 21976860
Features
Roller Width - Inch:
13
Roller Width - Millimeter:
330.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
36-GC6402-01
Description
36-GC6402-01 IDLER ; POR 45TRGH IMP EQ R/G
Part # 36-GC6402-01
BDI # 18140230
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-35TSA-36-04
Description
E7-35TSA-36-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 36" BELT WIDTH (SMARTCATALOG)
Part # E7-35TSA-36-04
BDI # 26374728
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount