Page 1 of 53

Next

Compare
D6-45TE-36SBWB

COMPARE

D6-45TE-36SBWB

Description
D6-45TE-36SBWB TROUGHING IDLER ; 36" BELT W 6" RLR 45DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-45TE-36SBWB

BDI # 23146968

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-35TE-36SB

COMPARE

C6-35TE-36SB

Description
C6-35TE-36SB TROUGHER IDLER

PRECISION PULLEY

Part # C6-35TE-36SB

BDI # 22852091

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20TE-36SB

COMPARE

C6-20TE-36SB

Description
C6-20TE-36SB TROUGHING IDLER ; 36" BELT W 6" RLR 20DEG CEMA C

PRECISION PULLEY

Part # C6-20TE-36SB

BDI # 23145822

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-TE-36SB

COMPARE

C6-TE-36SB

Description
C6-TE-36SB TROUGHING IDLER ROLLER ; 36" BELT W 6" RLR

PRECISION PULLEY

Part # C6-TE-36SB

BDI # 23151466

Features

Roller Width - Inch: 13.25
Roller Width - Millimeter: 336.55
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-TE-36SB

COMPARE

B5-TE-36SB

Description
B5-TE-36SB TROUGHING IDLER ROLLER ; 36" BELT W 5" RLR

PRECISION PULLEY

Part # B5-TE-36SB

BDI # 23177397

Features

Roller Width - Inch: 13.25
Roller Width - Millimeter: 336.55
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY