B4-FL-18SB
Description
B4-FL-18SB FLAT CARRIER ROLLER ; 18" BELT W 4" RLR
Part # B4-FL-18SB
BDI # 23176245
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-FLBR-18SB
Description
D5-FLBR-18SB IDLER RETURN ROLLER ; BEATER 18" BELT W 5" RLR
Part # D5-FLBR-18SB
BDI # 23146258
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-FL-18SB
Description
D5-FL-18SB FLAT CARRIER ROLLER ; 18" BELT W 5" RLR
Part # D5-FL-18SB
BDI # 23146214
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-SSFL-21.31
Description
C6-SSFL-21.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C6-SSFL-21.31
BDI # 23151318
Features
Roller Width - Inch:
21.31
Roller Width - Millimeter:
541.274
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-SUFL-21.31
Description
C6-SUFL-21.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C6-SUFL-21.31
BDI # 23151383
Features
Roller Width - Inch:
21.31
Roller Width - Millimeter:
541.274
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller