C4-CIRI-20SB
Description
C4-CIRI-20SB IMPACT RETURN IDLER ROLLER ; 20" BELT W 4" RLR
Part # C4-CIRI-20SB
BDI # 23176848
Features
Roller Width - Inch:
22
Roller Width - Millimeter:
558.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C5-CIRI-20SB
Description
C5-CIRI-20SB IMPACT RETURN IDLER ROLLER ; 20" BELT W 5" RLR
Part # C5-CIRI-20SB
BDI # 23148949
Features
Roller Width - Inch:
22
Roller Width - Millimeter:
558.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
E7-VR-42SB
Description
E7-VR-42SB V-RETURN IDLER ROLLER ; 42" BELT W 7" RLR
Part # E7-VR-42SB
BDI # 23172171
Features
Roller Width - Inch:
22.063
Roller Width - Millimeter:
560.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
E6-VR-42SB
Description
E6-VR-42SB V-RETURN IDLER ROLLER ; 42" BELT W 6" RLR
Part # E6-VR-42SB
BDI # 23143319
Features
Roller Width - Inch:
22.063
Roller Width - Millimeter:
560.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42