D6-SSTEI-9.06
Description
D6-SSTEI-9.06 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC SUPERIOR STEEL NUT
Part # D6-SSTEI-9.06
BDI # 23155450
Features
Roller Width - Inch:
9.06
Roller Width - Millimeter:
230.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-SSTE-9.06
Description
D6-SSTE-9.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D6-SSTE-9.06
BDI # 23151915
Features
Roller Width - Inch:
9.06
Roller Width - Millimeter:
230.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
HC6-SUTE-9.06
Description
HC6-SUTE-9.06 TROUGHING RETRO ROLLER ; SUPERIOR ZINC NUT
Part # HC6-SUTE-9.06
BDI # 23169170
Features
Roller Width - Inch:
9.06
Roller Width - Millimeter:
230.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
609.6
Product Name:
Roller
HD5-SSTE-9.06
Description
HD5-SSTE-9.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HD5-SSTE-9.06
BDI # 23163986
Features
Roller Width - Inch:
9.06
Roller Width - Millimeter:
230.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
609.6
Product Name:
Roller
C4-SUTE-9.06
Description
C4-SUTE-9.06 TROUGHING RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C4-SUTE-9.06
BDI # 23140394
Features
Roller Width - Inch:
9.06
Roller Width - Millimeter:
230.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller