568-605912
Description
568-605912 ROLLER TRANSFER PLATE ; NON-RETURNABLE ROL-PLT 568 CNTR L85MM HP
Part # 10107056
BDI # 18141364
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
568
Length - Feet:
0.083
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Center Module | Stainless Steel Roller Shaft
ROL-PLT 567 LIP3 L85MM HP
Description
ROL-PLT 567 LIP3 L85MM HP ; NON-RETURNABLE 567-688792 RLR TRPLT
Part # 10106952
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
TME-330R5SR-FM
Description
TME-330R5SR-FM ROLLER TRANSFER PLATE ; ACCUMULATION ROLLERS
Part # 16772-SR
BDI # 20453504
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.242
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
PBT
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Red Roller | Extra Performance
TME-330R2SR-FM
Description
TME-330R2SR-FM CONV RLR TRANSFER PLATE ; 3.35" ROLLER WIDTH W/ 5 ROW ROLLER
Part # 16777-SR
BDI # 21463362
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.123
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
PBT
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Red Roller | Extra Performance
TME-330R5MR-FM
Description
TME-330R5MR-FM CONV RLR TRANSFER PLATE ; 2.9" ROLLER WIDTH W/ 5 ROW ROLLER
Part # 16772
BDI # 21463361
Features
Roller Width - Inch:
2.85
Roller Width - Millimeter:
72.39
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.242
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance