SS-HMQ824-10-H1-140-23
Description
SS-HMQ824-10-H1-140-23 WORM GEAR REDUCER ; NON-RETURNABLE 10:1 SS QUILL I/P
Part # S243045923
BDI # 23661647
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
HERA35ES 43.53 56C 1.000
Description
HERA35ES 43.53 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-56422
BDI # 475330
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
SS-HMQ824-30-H1-140-23
Description
SS-HMQ824-30-H1-140-23 WORM GEAR REDUCER ; NON-RETURNABLE 30:1 SS QUILL I/P
Part # S243046323
BDI # 23661655
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
186 25/1 R WR 56C 1.000
Description
186 25/1 R WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-01752
BDI # 22139097
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
325 15/1 A WR 182TC 2.000
Description
325 15/1 A WR 182TC 2.000 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-15048
BDI # 23698860
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted