UT014-028-0-RM142-52
Description
UT014-028-0-RM142-52 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114355-8650
BDI # 850560
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.865
Overall Width - Inch:
5.591
UT018-028-0-RM180-88
Description
UT018-028-0-RM180-88 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114356-8260
BDI # 850567
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.616
Overall Width - Inch:
7.165
UT014-028-0-RM142-92
Description
UT014-028-0-RM142-92 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114355-F857
BDI # 850565
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.297
Overall Width - Inch:
5.591
VTR075-028-0 STANDARD COMPONENTS
Description
VTR075-028-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # 27-319-409
BDI # 847628
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.713
Overall Width - Inch:
2.953
VTR115-028-0 STANDARD COMPONENTS
Description
VTR115-028-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # 27-319-448
BDI # 847719
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.331
Overall Width - Inch:
4.528