140TM6A 38.4 A1 STD
Description
140TM6A 38.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85290
BDI # 288844
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.34
210TM5A 38.4 A1 STD
Description
210TM5A 38.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85249
BDI # 288805
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.73
056TM6A 38.4 A1 STD
Description
056TM6A 38.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85280
BDI # 288834
Features
Mounting Frame:
56C
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.34
280TM6A 38.4 A1 STD
Description
280TM6A 38.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85370
BDI # 288923
Features
Mounting Frame:
280TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.87
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.8