Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
32
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Low Carbon Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.229
Nominal Thickness - Millimeter:
5.817
TLN-00
Description
TLN-00 TANGENTLOK LOCKNUT ; .391-32 THREAD 0.875IN OD 0.375IN THK
Part # TLN-00
BDI # 966652
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Mild Steel | Mechanical Lock | Three 10-32 Set Screws
Threads per Inch:
32
Nominal Thickness - Inch:
0.375
Nominal Thickness - Millimeter:
9.525
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.719
Outside Diameter - Millimeter:
18.263
Other Features:
Thin Section Locknut
Threads per Inch:
32
Nominal Thickness - Inch:
0.198
Nominal Thickness - Millimeter:
5.029
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
One Piece Split | M4 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779