1610 X 15/16-KW
Description
1610 X 15/16-KW TL BUSHING ; 15/16" BORE 2-1/4" OD 1" LTB
Part # 117083
BDI # 256125
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID
Global Part Number GPN:
374879
Bushing Series:
1610
3020 X 1-7/16-KW
Description
3020 X 1-7/16-KW TL BUSHING ; 1-7/16" BORE 4-1/4" OD 2" LTB
Part # 117109
BDI # 256150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
460119
Bushing Series:
3020
1610 X 30MM-KW
Description
1610 X 30MM-KW TL BUSHING ; 30MM BORE 57.15MM OD 25.4MM LTB
Part # 119602
BDI # 256944
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
459920
Bushing Series:
1610
2012 X 35MM-KW
Description
2012 X 35MM-KW TL BUSHING ; 35MM BORE 69.85MM OD 31.75MM LTB
Part # 119613
BDI # 256955
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
460003
Bushing Series:
2012
1610 X 1-KW
Description
1610 X 1-KW TL BUSHING ; 1" BORE 2-1/4" OD 1" LTB
Part # 117159
BDI # 256188
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459912
Bushing Series:
1610