L099 7/16 NKW
Description
L099 HUB 7/16 NKW ; 7/16" BORE 2.54" HUB DIA
Part # 68514431297
BDI # 593977
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L070 16MM 5X2.3MM KW
Description
L070 HUB 16MM 5X2.3MM KW ; 16MM BORE 34.544MM HUB DIA
Part # 68514441318
BDI # 595170
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
L190 7/8 3/16X3/32 KW
Description
L190 HUB 7/8 3/16X3/32 KW ; 7/8IN BORE X 2.13IN L METALIC SINT IRON
Part # 68514412286
BDI # 592760
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
L110 5/8 3/16X3/32 KW
Description
L110 HUB 5/8 3/16X3/32 KW ; 5/8" BORE 3.33" HUB DIA
Part # 68514426211
BDI # 593837
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
C 1.5 1 1/4X1/8 KW
Description
C 1.5 HUB 1 1/4X1/8KW ; 1-1/2IN METALLIC STEEL 6IN H X 1/2IN D
Part # 69790400048
BDI # 597320
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs