1090T HUB 3.4375 7/8X7/16KW NR 0710936
Description
1090T HUB 3.4375 7/8X7/16KW ; NON-RETURNABLE NR 0710936
Part # 10010927
BDI # 18105751
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1090T HUB 2.875 3/4X3/8KW NR 0710931
Description
1090T HUB 2.875 3/4X3/8KW ; NON-RETURNABLE NR 0710931
Part # 10010922
BDI # 18105742
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1060T HUB 1.875 1/2X1/4KW NR 0704630
Description
1060T HUB 1.875 1/2X1/4KW ; NON-RETURNABLE NR 0704630
Part # 10010820
BDI # 18105357
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1060T10 COVER/GRID ASSY
Description
1060T10 COVER/GRID ASSY ; 0775808 5.93" OD ALUMINUM
Part # 10011510
BDI # 18105378
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
93.472
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.93
Outside Diameter - Millimeter:
150.622
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
3.68
1060TX2.125 1/2X1/4KW NR 0704632
Description
1060TX2.125 1/2X1/4KW ; NR 0704632 1-1/8" BORE 2-1/4" DIA
Part # 10010822
BDI # 18105365
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs