Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
166.624
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
153.619
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
153.619
Mounting Method:
Bushed
QD38H100
Description
QD38H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 38T
Part # QD38H100
BDI # 22737275
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
167.64
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
153.619
Mounting Method:
Bushed
PHP 38H150RSB
Description
PHP 38H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38H150RSB
BDI # 1289289
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
153.62
Mounting Method:
Rough Bore
PHP 38H075RSB
Description
PHP 38H075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38H075RSB
BDI # 1289151
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
153.62
Mounting Method:
Rough Bore