14MX60S125-4535
Description
14MX60S125-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756563
Part # 14MX60S125-4535
BDI # 24302006
Features
Pitch Diameter - Inch:
10.526
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
267.36
Mounting Method:
Bushed