P60-14MGT-170
Description
P60-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 60GROVES 14MM P 170MM W
Part # 77117060
BDI # 1125815
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed