PB14MX-28S-125
Description
PB14MX-28S-125 SYNCHRONOUS PULLEY ; 14MM P 28GROVES
Part # 77168028
BDI # 1125946
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
P36-14MGT-170-MPB
Description
P36-14MGT-170-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 14MM P 170MM W
Part # 77117036
BDI # 1125658
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Rough Bore
P28-14MGT-115-MPB
Description
P28-14MGT-115-MPB SYNCHRONOUS PULLEY ; 28GROVES 14MM P 115MM W
Part # 77111028
BDI # 1125581
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
PB14MX-33S-90
Description
PB14MX-33S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 33GROVES
Part # 77169033
BDI # 1125964
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
PB14MX-34S-90
Description
PB14MX-34S-90 SYNCHRONOUS PULLEY ; 14MM P 34GROVES
Part # 77169034
BDI # 1125967
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Rough Bore