Features
Pitch Diameter - Inch:
0.56
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
14.224
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.56
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
14.224
Mounting Method:
Rough Bore