P5220M115-J
Description
P5220M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755603
Part # P5220M115-J
BDI # 24303388
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed