P6420M115-J
Description
P6420M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755663
Part # P6420M115-J
BDI # 24303508
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed