Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed