PLB3-040DF09-5/16
Description
PLB3-040DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54663
BDI # 173673
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
PLB3-040DF09-1/4
Description
PLB3-040DF09-1/4 TIMING BELT PULLEY ; W/INSERT
Part # 54662
BDI # 173672
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
PLB3-040SF09-1/4
Description
PLB3-040SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54610
BDI # 173620
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
PLB3-040SF09-5/16
Description
PLB3-040SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54611
BDI # 173621
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
PLB3-040SF09-3/8
Description
PLB3-040SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54612
BDI # 173622
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore