Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
18.542
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
14.326
Mounting Method:
Rough Bore
PA3-015DF090
Description
PA3-015DF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54497
BDI # 173507
Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
14.326
Mounting Method:
Rough Bore
PL3-015SF090
Description
PL3-015SF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54541
BDI # 173551
Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
18.542
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
14.326
Mounting Method:
Rough Bore
PA3-015DF060
Description
PA3-015DF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54453
BDI # 173463
Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
14.326
Mounting Method:
Rough Bore
PLB3-015SF090
Description
PLB3-015SF090 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54586
BDI # 173596
Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
18.542
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
14.326
Mounting Method:
Rough Bore