P38-3M-09AL
Description
P38-3M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 38GROVES 3MM P 09MM W
Part # 78820035
BDI # 1125689
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-38S-15
Description
3MR-38S-15 SYNCHRONOUS PULLEY ; 3MM PITCH 38T 0.591" BELT W
Part # 78436038
BDI # 1105503
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore
3MR-38S-09
Description
3MR-38S-09 SYNCHRONOUS PULLEY ; 3MR P 38GROVES 9MM W
Part # 78436015
BDI # 1105502
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore
P38-3M-06AL
Description
P38-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 38GROVES 3MM P 06MM W
Part # 78820034
BDI # 1125688
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore