P22-5M-15AL
Description
P22-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821016
BDI # 1125544
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Rough Bore
P22-5MGT-25-MPB
Description
P22-5MGT-25-MPB SYNCHRONOUS PULLEY ; 22GROVES 5MM P 25MM W
Part # 77095022
BDI # 1125546
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38.862
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Rough Bore
P22-5MGT-15-MPB
Description
P22-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093022
BDI # 1125545
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38.862
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.335
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
35
Mounting Method:
Rough Bore
P22-5M-09AL
Description
P22-5M-09AL SYNCHRONOUS PULLEY ; 22GROVES 5MM P 09MM W
Part # 78821015
BDI # 1125543
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
35.027
Mounting Method:
Rough Bore