27G-8M-21-1108
Description
GTR-27G-8M-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20431484
BDI # 419105
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
73
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577364
Pitch Diameter - Millimeter:
68.75
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576969
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576465
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Rough Bore