Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578347
Pitch Diameter - Millimeter:
81.49
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578337
Pitch Diameter - Millimeter:
76.394
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578346
Pitch Diameter - Millimeter:
81.49
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
86.868
Inch - Metric:
Metric
Outside Diameter - Inch:
3.045
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed