2/5V9.25-SK
Description
2-5V9.25-SK V-BELT QD SHEAVE ; 2/5V9.25-SK QD SHEAVE
Part # 455253
BDI # 280330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
4-5V6.30-SK
Description
4-5V6.30-SK V-BELT QD SHEAVE ; 4/5V6.3-SK QD SHEAVE
Part # 455306
BDI # 280382
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
4
2-5V6.70-SK
Description
2-5V6.70-SK V-BELT QD SHEAVE ; 2/5V6.7-SK QD SHEAVE
Part # 455247
BDI # 280324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2 5V 925 SK
Description
2 5V 925 SK V-BELT SHEAVE ; 2 GROOVES 9-1/4" OD BUSHED
Part # 2 5V 925 SK
BDI # 616602
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581329
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2