L100 1/2 1/8X1/16 KW
Description
L100 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE
Part # L100 1/2 1/8X1/16 KW
BDI # 25181311
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L100 5/8 3/16X3/32 KW
Description
L100 5/8 3/16X3/32 KW JAW COUPLING HUB ; 5/8" BORE
Part # L100 5/8 3/16X3/32 KW
BDI # 25181318
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
36.525
Width - Inch:
0.75
L110 1 1/4X1/8 KW
Description
L110 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE
Part # L110 1 1/4X1/8 KW
BDI # 25181321
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L110 1-1/8 1/4X1/8 KW
Description
L110 1-1/8 1/4X1/8 KW JAW COUPLING HUB ; 1-1/8" BORE
Part # L110 1-1/8 1/4X1/8 KW
BDI # 25181325
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling