D06BS24 12MM 4MM KW SS
Description
D06BS24 12MM 4MM KW SS SPROCKET
Part # D06BS24 12MM 4MM KW SS
BDI # 21580038
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore