D40BS24H X 1-7/16
Description
D40BS24H X 1-7/16 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 24T 1-7/16IN FINISHED BORE
Part # 2101079501
BDI # 22356581
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
D40BS24H X 7/8
Description
D40BS24H X 7/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 24T 7/8IN FINISHED BORE
Part # 2101079506
BDI # 22356587
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
D40BS24H X 1-1/2
Description
D40BS24H X 1-1/2 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 24T 1-1/2IN FINISHED BORE
Part # 2101079493
BDI # 22356571
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
D40BS24H X 1
Description
D40BS24H X 1 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 24T 1IN FINISHED BORE
Part # 2101079492
BDI # 22356569
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
D40BS24H X 1-1/8
Description
D40BS24H X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 24T 1-1/8IN FINISHED BORE
Part # 2101079496
BDI # 22356575
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore