Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668542
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Global Part Number GPN:
671213
Pressure Angle:
14.5
S830 1-1/2 W/KW/2SS
Description
S830 1-1/2 W/KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE
Part # S830 1-1/2 W/KW/2SS
BDI # 21516343
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
S830 X 45MM 14X3.8 KW 2SS
Description
S830 X 45MM 14X3.8 KW 2SS ; ALTERED SPUR GEAR
Part # S830 X 45MM 14X3.8 KW 2SS
BDI # 23710963
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
W830D 1-1/4 KW 2SS MTO
Description
W830D 1-1/4 KW 2SS MTO WORM GEAR ; 8" PITCH 14.5DEG ANG 30 TEETH
Part # W830D 1-1/4 KW 2SS MTO
BDI # 23904344
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Web Style | Keyway 2 Setscrew
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
95.25