120NB11H 1 1/2
Description
120NB11H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 120NB11H 1 1/2
BDI # 615169
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Length Thru Bore - Millimeter:
53.975
Other Features:
3.56 Inch Hub Diameter | 0.692 Inch Teeth Width
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Length Thru Bore - Millimeter:
50.8
Other Features:
3.688 Inch Hub Diameter | 0.924 Inch Teeth Width
120B11F
Description
120B11F IDLER SPROCKET ; 1-1/2" BORE 120 CHAIN SIZE 11T
Part # 120B11F
BDI # 21436920
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.008
Length Thru Bore - Millimeter:
53.975
Length Thru Bore - Inch:
2.125
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.02
Length Thru Bore - Millimeter:
25.4
Other Features:
RunRight
120B11-IDLER
Description
120B11-IDLER SPROCKET ; 11 TEETH B TYPE CAST IRON 1.5" BORE
Part # 120B11-IDLER
BDI # 22697122
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Length Thru Bore - Millimeter:
50.8
Other Features:
2" Face Width