D60B17F
Description
D60B17F IDLER ROLLER CHAIN SPROCKET ; 3/4" P 17T NEEDLE BRG 1" BORE
Part # D60B17F
BDI # 20100858
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Length Thru Bore - Millimeter:
53.975
Length Thru Bore - Inch:
2.125
HND60B17 IDLER
Description
HND60B17 IDLER ; 3/4" P 17T DBL NEEDLE BRG 1-3/4" BORE
Part # 1297399
BDI # 327182
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
44.45
Other Features:
2.625 Inch Hub Diameter | 0.444 Inch Teeth Width
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Length Thru Bore - Millimeter:
53.975
Other Features:
Bronze Bearing
D60BS26 X 1-15/16
Description
D60BS26 X 1-15/16 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 26T 1-15/16IN FINISHED ID
Part # 2101080244
BDI # 22357510
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
D60BS22H X 1-1/8
Description
D60BS22H X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 22T 1-1/8IN FINISHED BORE
Part # 2101080182
BDI # 22357438
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore