Page 1 of 2

Next

Compare
SNW-20 X 3 7/16

COMPARE

SNW-20 X 3 7/16

Description
SNW-20 X 3 7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 2.869" LTB

TIMKEN

Part # SNW-20 X 3 7/16

BDI # 1373537

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 72.873
Length Thru Bore - Inch: 2.869
Bore - Millimeter: 87.325

Bore - Inch: 3.438
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : In stock
$ 124.69 / each QTY
SNW-17 X 3

COMPARE

SNW-17 X 3

Description
SNW-17 X 3 BRG ADAPTER SLEEVE ; 3" BORE 2.486" LTB

TIMKEN

Part # SNW-17 X 3

BDI # 1373530

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.144
Length Thru Bore - Inch: 2.486
Bore - Millimeter: 76.2

Bore - Inch: 3
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
$ 66.68 / each QTY
SNW-16 X 2 11/16

COMPARE

SNW-16 X 2 11/16

Description
SNW-16 X 2 11/16 BRG ADAPTER SLEEVE ; 2-11/16" BORE 2-3/8" LTB

TIMKEN

Part # SNW-16 X 2 11/16

BDI # 1373524

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 60.35
Length Thru Bore - Inch: 2.376
Bore - Millimeter: 68.275

Bore - Inch: 2.688
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
$ 60.29 / each QTY
C 3 3 3/4X3/8 KW

COMPARE

C 3 3 3/4X3/8 KW

Description
C 3 3 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790401053

BDI # 597630

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 66.802

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 120.65
Hub Diameter - Inch: 4.75
Coupling Type: Gear Coupling
Torque: 50400In-Lbs

Price Inventory : Available to order
$ 262.12 / each QTY
C276 70MM 20X4.9MM KW

COMPARE

C276 70MM 20X4.9MM KW

Description
C276 70MM 20X4.9MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514459032

BDI # 596416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 234.61 / each QTY