Page 1 of 107

Next

Compare
FB8018 X 2 7/8

COMPARE

FB8018 X 2 7/8

Description
FB8018 X 2 7/8 CHAIN CPLG FLG

DODGE

Part # 099131

BDI # 251544

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.24
Length Thru Bore - Millimeter: 60.325

Length Thru Bore - Inch: 2.375
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB8018 X 2 15/16

COMPARE

FB8018 X 2 15/16

Description
FB8018 X 2 15/16 CHAIN CPLG FLG ; 2-15/16" BORE 4-9/16" HUB

DODGE

Part # 099218

BDI # 251597

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.24
Length Thru Bore - Millimeter: 60.325

Length Thru Bore - Inch: 2.375
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB8020 X 2 15/16

COMPARE

FB8020 X 2 15/16

Description
FB8020 X 2 15/16 CHAIN CPLG FLG

DODGE

Part # 099223

BDI # 251602

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.913
Length Thru Bore - Millimeter: 66.675

Length Thru Bore - Inch: 2.625
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
E50B24H 2.834IN

COMPARE

E50B24H 2.834IN

Description
E50B24H 2.834IN RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # E50B24H 2.834IN

BDI # 21587812

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.788
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.123
Other Features: With Set Screw
Pitch Diameter - Millimeter: 121.62
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
80BS53 2 15/16

COMPARE

80BS53 2 15/16

Description
80BS53 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 80BS53 2 15/16

BDI # 625050

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 16.88
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.451
Other Features: With 2 Set Screw
Global Part Number GPN: 35766
Pitch Diameter - Millimeter: 428.752
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY