Page 1 of 16

Next

Compare
FB8020 X 3 7/16

COMPARE

FB8020 X 3 7/16

Description
FB8020 X 3 7/16 CHAIN CPLG FLG

DODGE

Part # 099225

BDI # 251604

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.913
Length Thru Bore - Millimeter: 66.675

Length Thru Bore - Inch: 2.625
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
124CS10 3 7/16

COMPARE

124CS10 3 7/16

Description
124CS10 3 7/16 ENGINEERING CHAIN SPKT ; ACCU-TORCH-BS

MARTIN SPROCKET & GR

Part # 124CS10 3 7/16

BDI # 615314

Features

Chain Pitch - Inch: 4
Chain Size: 124
Chain Pitch - Millimeter: 101.6
Pitch Diameter - Inch: 12.94
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter: 328.676
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
124CS11 3 7/16

COMPARE

124CS11 3 7/16

Description
124CS11 3 7/16 ENGINEERING CHAIN SPKT ; ACCU-TORCH-BS

MARTIN SPROCKET & GR

Part # 124CS11 3 7/16

BDI # 615316

Features

Chain Pitch - Inch: 4
Chain Size: 124
Chain Pitch - Millimeter: 101.6
Pitch Diameter - Inch: 14.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter: 360.68
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
10020 3 7/16

COMPARE

10020 3 7/16

Description
10020 3 7/16 CHAIN CPLG HUB ; 100 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 10020 3 7/16

BDI # 614434

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.64

Length Thru Bore - Millimeter: 79.375
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 170.663
Hub Diameter - Inch: 6.719
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
78CS10 3 7/16

COMPARE

78CS10 3 7/16

Description
78CS10 3 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS

MARTIN SPROCKET & GR

Part # 78CS10 3 7/16

BDI # 624087

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 8.44
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter: 214.37
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY