SNW-28 X 4 15/16
Description
SNW-28 X 4 15/16 BRG ADAPTER SLEEVE ; 4-15/16" BORE 3.981" LTB
Part # SNW-28 X 4 15/16
BDI # 1373552
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.117
Length Thru Bore - Inch:
3.981
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-22 X 3 15/16
Description
SNW-22 X 3 15/16 BRG ADAPTER SLEEVE ; 5-23/32IN OD STEEL
Part # SNW-22 X 3 15/16
BDI # 1373540
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
9.75
Length Thru Bore - Millimeter:
387.35
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Keyway on ID
Bushing Series:
4545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Other Features:
Keyway on ID
Bushing Series:
4545