D140C35H X 5-1/8 KW 2SS
Description
D140C35H X 5-1/8 KW 2SS CHAIN SPROCKET
Part # D140C35H X 5-1/8 KW 2SS
BDI # 21582084
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Finished Bore
HD160BS26F X 5
Description
HD160BS26F X 5 ROLLER CHAIN SPROCKET ; 160 ANSI 26 TEETH 5" BORE
Part # HD160BS26F X 5
BDI # 25275495
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
T100B30ZH X 5 KW
Description
T100B30ZH X 5 KW CHAIN SPROCKET ; 12.64" OD X 4-3/4" LTB X 1-1/4" P
Part # T100B30ZH X 5 KW
BDI # 21559233
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore