Page 1 of 3

Next

Compare
SNW34X5-15/16

COMPARE

SNW34X5-15/16

Description
SNW-34X5-15/16 ADAPTER SLEEVE ; FOR BALL/ROLLER BEARING

STANDARD LOCKNUT

Part # 34X5.938

BDI # 21941502

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 123.114
Length Thru Bore - Inch: 4.847
Bore - Millimeter: 150.825

Bore - Inch: 5.938
Other Features: Lock Washer | Tapered Threaded Sleeve

Price Inventory : Available to order
Loading Price
QTY
D160C45 X 5.006/5.009

COMPARE

D160C45 X 5.006/5.009

Description
D160C45X5.006/5.009 DBL ROLLER SPROCKET ; C HUB 45T CHAIN #160

MARTIN SPROCKET & GR

Part # D160C45 X 5.006/5.009

BDI # 24955480

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.672

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.802
Pitch Diameter - Millimeter: 728.269
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D200B18 X 5-7/16

COMPARE

D200B18 X 5-7/16

Description
D200B18 X 5-7/16 ROLLER CHAIN SPROCKET ; 5-7/16" BORE 18T CHAIN NO. 200

MARTIN SPROCKET & GR

Part # D200B18 X 5-7/16

BDI # 23906719

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.397

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.678
Pitch Diameter - Millimeter: 365.684
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80A30 5-5/8

COMPARE

80A30 5-5/8

Description
MARTIN SPROCKET & GR 80A30 5-5/8

MARTIN SPROCKET & GR

Part # 80A30 5-5/8

BDI # 23287729

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80A32 SPLIT MTO X 5.5IN BORE

COMPARE

80A32 SPLIT MTO X 5.5IN BORE

Description
80A32 SPLIT MTO X 5.5IN BORE ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 80A32 SPLIT MTO X 5.5IN BORE

BDI # 21569710

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.753
Other Features: Split Type
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY