Page 1 of 39

Next

Compare
SNW-36 X 6 3/8

COMPARE

SNW-36 X 6 3/8

Description
SNW-36 X 6 3/8 SLEEVE ASSY

TIMKEN

Part # SNW-36 X 6 3/8

BDI # 1373617

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 127.711
Length Thru Bore - Inch: 5.028
Bore - Millimeter: 161.925

Bore - Inch: 6.375

Price Inventory : Available to order
Loading Price
QTY
SNW-3036 X 6 3/8

COMPARE

SNW-3036 X 6 3/8

Description
SNW-3036 X 6 3/8 LOCKNUT ASSY

TIMKEN

Part # SNW-3036 X 6 3/8

BDI # 1373581

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 109.906
Length Thru Bore - Inch: 4.327
Bore - Millimeter: 161.925

Bore - Inch: 6.375

Price Inventory : Available to order
Loading Price
QTY
SNW-3036 X 6 5/16

COMPARE

SNW-3036 X 6 5/16

Description
SNW-3036 X 6 5/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-3036 X 6 5/16

BDI # 1373582

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 109.906
Length Thru Bore - Inch: 4.327
Bore - Millimeter: 160.35

Bore - Inch: 6.313

Price Inventory : Available to order
Loading Price
QTY
F 5 6-1/4 1-1/2X3/4 KW

COMPARE

F 5 6-1/4 1-1/2X3/4 KW

Description
F 5 6-1/4 1-1/2X3/4 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-5-HUB-6-1/4-1-1/2X3/4KW

BDI # 598438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 241.3
Hub Diameter - Inch: 9.5
Coupling Type: Gear Coupling
Torque: 434700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF1890X160MM

COMPARE

QF1890X160MM

Description
QF1890X160MM COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF1890X160MM

BDI # 21964212

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.8

Length Thru Bore - Millimeter: 145.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY