Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
171.45
Bore - Inch:
6.75
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465659
Bushing Series:
W1
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.399
Length Thru Bore - Inch:
6.748
Bore - Millimeter:
173.05
Bore - Inch:
6.813
SNW-138 X 6 7/8
Description
SNW-138 X 6 7/8 LOCKNUT ASSY ; NON-RETURNABLE
Part # SNW-138 X 6 7/8
BDI # 1373514
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.399
Length Thru Bore - Inch:
6.748
Bore - Millimeter:
174.625
Bore - Inch:
6.875
SNW-3038 X 6 13/16
Description
SNW-3038 X 6 13/16 LOCKNUT ASSY
Part # SNW-3038 X 6 13/16
BDI # 1373584
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.811
Length Thru Bore - Inch:
4.402
Bore - Millimeter:
173.05
Bore - Inch:
6.813
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs