Page 1 of 21

Next

Compare
25BB20

COMPARE

25BB20

Description
25BB20-IDLER SPROCKET

TIMKEN LOVEJOY

Part # 25BB20-IDLER SPROCKET

BDI # 21444510

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.72
Length Thru Bore - Millimeter: 7.95
Other Features: Pre Lubricated

Price Inventory : Available to order
Loading Price
QTY
ML070 3/8

COMPARE

ML070 3/8

Description
ML070 3/8 JAW COUPLING HUB ; 3/8" BORE 1-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML070 3/8

BDI # 609312

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
G 3/8

COMPARE

G 3/8

Description
G 3/8 TAPERED BUSHING ; 3/8" BORE SPLIT

MARTIN SPROCKET & GR

Part # G 3/8

BDI # 21981042

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.172
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 29.769

Bore - Millimeter: 9.525
Bore - Inch: 0.375
Bushing Series: G

Price Inventory : Available to order
Loading Price
QTY
35BS11HT 3/8

COMPARE

35BS11HT 3/8

Description
35BS11HT 3/8 ROLLER CHAIN SPROCKET ; 35 CHAIN 11T B-HUB ONE SIDE 3/8" FB

MARTIN SPROCKET & GR

Part # 35BS11HT 3/8

BDI # 618631

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 1.331
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 1.502
Other Features: With 2 Set Screw
Global Part Number GPN: 32282
Pitch Diameter - Millimeter: 33.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
3J 3/8 NKW W/SS

COMPARE

3J 3/8 NKW W/SS

Description
3J 3/8 NKW W/SS SLEEVE COUPLING FLANGE ; 3/8" BORE 2.06" HUB OD 2" LTB

MARTIN SPROCKET & GR

Part # 3J 3/8 NKW W/SS

BDI # 21977984

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 31.75
Coupling Type: Elastomeric Coupling
Torque: TPR 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY